Zoro Homepage

1" FNPT Polypropylene Ball Valve 3-Way

  • Mfr # V100BL

  • Zoro # G2612933


product price: $49.99
/ea

Key Features

Ball Material
Polypropylene
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V100BL
Zoro #
G2612933
UPC #
791206021134
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
4.09 in
Handle Height
3.15 in
Nominal Valve Size
1 in
Outlet Connection Size - Side 1
1 in
Inlet Connection Height
2.75 in
Outlet Connection Size - Side 2
1 in
Handle Length
3.5 in
Connection Size - Side 1
1 in

Details

Ball Material
Polypropylene
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Body Material
Plastic
Handle Type
Lever
Temp. Range
0 Degrees to 150 Degrees F
Ball Valve Product Group
Manual
Max. Pressure
150 PSI CWP
Handle Material
Polypropylene
Seat Material
PTFE
Stem Material
PTFE
Stem Type
Self-Lubricating
Seal Material
EPDM
Type
Three Piece, Three Way
Flow Pattern
L Flow
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Outlet Connection Gender - Side 2
Female
Outlet Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
Not Available
Vacuum Service Rating
Not Available
Outlet Connection Type - Side 2
NPT
Outlet Connection Type - Side 1
NPT
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
0 Degrees F
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
Inlet Connection Entry
Bottom
Handle - Locking
Non-Locking
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material Polypropylene, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.