Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Male Adapter Dust Plug

  • Mfr # 100125PL

  • Zoro # G1754243


product price: $6.69
/ea

Key Features

Fittings Sub-Category
Dust Plugs
Body Material
Polypropylene
Coupling Type
Type DP
Connection Type
Male Adapter
Coupler Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100125PL
Zoro #
G1754243
UPC #
791206026207
Country of Origin
United States

Dimensions

Coupler Size
1"
Pipe Size
1"
Plug Outside Dia.
1-7/16"
Coupling Size
1"
Overall Length
1-3/4"
Plug Length
1-3/8"
For Coupling Size
1"
Pipe Size - Pipe Fitting
1"

Details

Fittings Sub-Category
Dust Plugs
Item
Dust Plug
Body Material
Polypropylene
Coupling Type
Type DP
Connection Type
Male Adapter
Specific Pipe Fitting Shape
Coupler
Pipe Fitting Connection Type
Plug x Female Coupler
Max. Pressure
300 psi
Basic Pipe Fitting Shape
Coupler
Standards
MS27019
Gasket Material
EPDM
Coupling Component
Plug
Max. Working Pressure @ 70 F
300 psi
Includes Locking Arm
No
Finish/Coating
Natural
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene

Description

1" Plug X Female Coupler Poly Cam Lever Coupling
•Complete series of 1/2", 3/4", 1", 11⁄4", 1-1/2", 2", 3" and 4" NPT thread.
•Durable &mdash: Polypropylene is glass filled for rugged strength and durability.
•Economical and superior in performance.
•Most complete line of polypropylene couplings available.
•Maximum operating pressure 300 psi
•Precision molded &mdash: insures &mdash: uniform and accurate fit.
•Smooth operating &mdash: finger rings are designed for easy opening of cam levers.
•Stainless steel rings, arms &mdash: pins.
•Versatile &mdash: interchangeable with all types of cam lever couplers.
•WARNING: Couplings should not be disconnected under pressure or with liquid in the line.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.