Zoro Homepage

2" 90 Degree Male Adapter x FNPT Cam Lever Coupling

  • Mfr # 200A90

  • Zoro # G3630588


product price: $10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Fittings Sub-Category
Adapters
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
Male Adapter x FNPT
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A90
Zoro #
G3630588
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
2"
Pipe Size
2"
Hose Size
2"
Coupling Size
2"
Hose Fitting Size
2"
Pipe Size - Pipe Fitting
2"

Details

Fittings Sub-Category
Adapters
Item
Adapters
Body Material
Polypropylene
Coupling Type
Type A
Connection Type
Male Adapter x FNPT
Pipe Fitting Connection Type
Male Adapter x FNPT
Basic Pipe Fitting Shape
Adapter
Standards
MS27019
Specific Pipe Fitting Shape
90 Degree Adapter
Max. Pressure
225 psi
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Fitting Connection Type
Male Adapter x FNPT

Description

Adapters, Body Material Polypropylene, Type A, Connection Type Male Adapter x FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.