Zoro Homepage

2" FNPT Polypropylene Ball Valve 3-Way

  • Mfr # V200BL

  • Zoro # G2756677


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Ball Material
Polypropylene
Body Style
Inline Single Union
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V200BL
Zoro #
G2756677
UPC #
791206022094
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
5.34 in
Handle Length
9.25 in
Handle Height
3.46 in
Outlet Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Outlet Connection Size - Side 1
2 in
Connection Size - Side 1
2 in

Description

Manual Three-Way Ball Valve, Body Material Polypropylene, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.