Zoro Homepage

2" FNPT Polypropylene Ball Valve Inline

  • Mfr # V200

  • Zoro # G2588896


product price: $52.69
/ea

Key Features

Ball Material
Polypropylene
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V200
Zoro #
G2588896
UPC #
791206022070
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
4.63 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Handle Length
6 in

Details

Ball Material
Polypropylene
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Self-Lubricating
Ball Valve Product Group
Manual
Handle Type
Lever
Temp. Range
Up to 150 Degrees F
Seat Material
PTFE
Body Material
Plastic
Handle Material
Polypropylene
Stem Material
Polypropylene
Max. Pressure
150 PSI CWP
Seal Material
FKM
Type
Three Piece
Operating Temperature - Maximum
150 Degrees F
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Operating Temperature - Minimum
0 Degrees F
Coefficient of Volume (Cv)
Not Available
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Available
Connection Type - Side 1
NPT
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
Yellow

Description

2" Standard Port Valve
•Ball is diamond turned, after molding, to make it spherically perfect, which provides precise contact between ball and seats.
•FKM seals.
•Precision molded polypropylene is reinforced with fiberglass for additional strength.
•PTFE self-lubricating stem bush­:ings and seats cannot stick or bind.
•Self-aligning ball moves freely against the PTFE seats for smooth operation. The valve opens and closes with very little pressure onthe handle.
•Stainless steel bolts.
•Maximum pressure 225 PSI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.