2 Food Grade Ball Valve

  • Mfr # UV204FPFD

  • Zoro # G0598459


product price:  $92.49
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
Polypropylene
Coupler Size
2"
Max. Pressure
225 psi
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UV204FPFD
Zoro #
G0598459
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
2"
Overall Length
5.81 in
Coupling Size
2"
Handle Length
4.06 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Handle Height
4.06 in
Connection Size - Side 2
2 in

Details

Fittings Sub-Category
Adapters
Item
Union Valve
Body Material
Polypropylene
Max. Pressure
225 psi
Gasket Material
EPDM
Stem Type
Not Available
Handle Material
Polypropylene
Seal Material
EPDM
Handle Type
Lever
Seat Material
PTFE
Stem Material
Polypropylene
Ball Material
Polypropylene
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Coefficient of Volume (Cv)
Not Available
Handle - Locking
Non-Locking
Color - Valve Handle
Yellow
Operating Temperature - Maximum
150 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Valve Body Style
Straight
Vented Ball Valve
Non-Vented
Valve Ways
2-Way
Ball Port Style
Full Port
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
0 Degrees F
Valve Construction
Three-Piece
Vacuum Service Rating
Not Available
For Media
Corrosive Chemicals, Water
Connection Type - Side 1
NPT
Maximum Pressure - Operating
225 psi

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.