Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulkhead Tank Fitting, Polypropylene, 3/4 in FNPT x 3/4 in FNPT, 1-5/8 in Hole, EPDM Gasket

  • Mfr # TF075

  • Zoro # G0708933


product price: $9.35
/ea

Key Features

Body Material
Polypropylene
Pipe Size
3/4 in
Connection Type
FNPT x FNPT
Required Hole Size
1-5/8"
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF075
Zoro #
G0708933
UPC #
791206012002
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Required Hole Size
1-5/8"
Length
2 3/16 in
Overall Length
3/4"
Inside Connection Size
3/4 in
Outside Connection Size
3/4 in

Details

Item
Bulkhead Tank Fitting
Body Material
Polypropylene
Connection Type
FNPT x FNPT
Gasket Material
EPDM
Max. Pressure
150 psi
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Fitting Material Finish
Glass Reinforced
Inside Connection Type
NPT
Maximum Operating Temperature
150 Degrees F
For Tank Shape
Curved, Flat
Number of Bolt Holes
0
Outside Connection Type
NPT
Outside Connection Gender
Female
Minimum Operating Temperature
-20 Degrees F
Inside Connection Gender
Female
Maximum Operating Pressure
300 psi
Fitting Material
Polypropylene
Products By Industry
General Approach

Description

Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3/4 in, Inside Connection Type Threaded, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.