Shop JONES STEPHENS
See all product information
Create Account
1/2in. Flare x 7/8in. BC x 20in Braided Stainless Steel Toilet Connector
- Mfr # S04280
- Zoro # G712165759
product price:Â
$
6.95
/ea
Sold in multiples of 2 for
$13.90
Key Features
Material of Construction
Stainless Steel
Overall Length
20 in
Overall Width
1.50 in
Standards
ASME A112.18.6-2017
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S04280
- Zoro #
- G712165759
- UPC #
- 717510042801
- Country of Origin
- China
- Material of Construction
- Stainless Steel
- Standards
- ASME A112.18.6-2017
Dimensions
- Overall Length
- 20 in
- Overall Width
- 1.50 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.