Shop BANJO
See all product information
Create Account
3/8" HOSEBRB MICRO VLV, FKM
- Mfr # LVHB038V
- Zoro # G522982171
product price:Â
$
20.65
/ea
Key Features
Wire Rope Length
3.5 in
Connection Size - Side 1
3/8 in
Connection Type - Side 2
Barb
Maximum Pressure - Operating
300 psi
Nominal Valve Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVHB038V
- Zoro #
- G522982171
- UPC #
- 0791206072396
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3.5 in
- Connection Size - Side 1
- 3/8 in
- Nominal Valve Size
- 3/8 in
- Connection Size - Side 2
- 3/8 in
- Ball Opening Size
- 0.38 in
- Overall Length
- 3.5 in
- Length
- 3.5 in
Details
- Connection Type - Side 2
- Barb
- Maximum Pressure - Operating
- 300 psi
- Connection Type - Side 1
- Barb
- Ball Port Style
- Full Port
- Valve Body Style
- Straight
- Valve Ways
- 2-Way
- Seal Material
- FKM
- Valve Construction
- Three-Piece
- Item
- Manual Two-Way Ball Valve
- Seat Material
- FKM
- Handle Type
- Lever
- Handle - Locking
- Non-Locking
Description
Manual Two-Way Ball Valve, Valve Construction Three-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, Maximum Pressure - Operating 300 psi, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material FKM, Seat Material FKM, Connection Size - Side 2 3/8 in, Connection Type - Side 1 Barb, Connection Type - Side 2 Barb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.