Shop BANJO
See all product information
Create Account
BLADDER FOR PINCH VALVE
- Mfr # PV10265
- Zoro # G222982389
product price:Â
$
16.65
/ea
Key Features
Product Type
Bladder
Diameter
1 3/4 in
Length
2 7/16 in
Overall Length
2 7/16 in
Wire Rope Length
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV10265
- Zoro #
- G222982389
- UPC #
- 0791206010718
- Country of Origin
- United States
Dimensions
- Diameter
- 1 3/4 in
- Length
- 2 7/16 in
- Overall Length
- 2 7/16 in
- Wire Rope Length
- 2 7/16 in
Details
- Item
- BLADDER FOR PINCH VALVE
- Product Type
- Bladder
Description
BLADDER FOR PINCH VALVE, Product Type Bladder, Length 2 7/16 in, Diameter 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.