Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLTED ELECTRIC VALVE

  • Mfr # MEVX1014

  • Zoro # G508413569


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Body Material
Glass-Filled Polypropylene
Ball Material
Stainless Steel
Seat Material
PTFE
Port
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEVX1014
Zoro #
G508413569
UPC #
0791206105216
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
18 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Body Material
Glass-Filled Polypropylene
Ball Material
Stainless Steel
Seat Material
PTFE
Port
Full
Stem Material
316 Stainless Steel
Color
Black & Yellow
Max. Pressure
300 psi
Seal Material
FKM
Material
Polypropylene
Temp. Range
0 Degrees to 150 Degrees F
Body Seal Material
FKM
Voltage
12V DC
Item
Electrically Actuated Two-Way Ball Valve
Connection Type
4-Bank Manifold Flange
IP Rating
IP68
Ball Port Style
Full Port
Connection Type - Side 1
Manifold Flange
Valve Construction
Three-Piece
Valve Body Style
Straight
For Media
Corrosive Chemicals, Water
Actuator Motor Type
Reversing
Connection Type - Side 2
Manifold Flange
Maximum Pressure - Operating
300 psi
Valve Ways
2-Way
NEMA Enclosure Rating
6P
Operating Temperature - Minimum
0 Degrees F
Actuator Duty Cycle
100 %
3-A Standard Compliance
Not Rated
Maximum Operating Pressure Differential
300 psi
Fail Safe Position
Fail Last
Actuator Cycle Time - 90 Degrees
0.75 sec
Maximum Pressure - Combustible Gas
Not Rated
Valve Deactivated State
Normally Closed (NC)
Actuator Features
Internally Fused/Automatic Reset, Position Indicator
Actuator Operation
90 Degrees
Operating Temperature - Maximum
150 Degrees F

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 1 in, Maximum Pressure - Operating 300 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 12V DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 0.75 sec, Valve Construction Three-Piece, Actuator Features Internally Fused/Automatic Reset, Position Indicator, Connection Type - Side 1 Manifold Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.