Shop BANJO
See all product information
Create Account
Bulkhead Tank Flange, NPT, 2 3/4 in L
- Mfr # TF200AV
- Zoro # G421724711
product price:Â
$
29.15
/ea
Key Features
Fitting Material
Polypropylene
Inside Connection Gender
Female
Outside Thead Type
NPT
Maximum Wall Thickness
13/32 in
Required Hole Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF200AV
- Zoro #
- G421724711
- UPC #
- 791206037104
- Country of Origin
- United States
Dimensions
- Maximum Wall Thickness
- 13/32 in
- Required Hole Size
- 3 in
- Flange Diameter
- 4 13/32 in
- Wire Rope Length
- 2 3/4 in
- Outside Connection Size
- 2 in
- Inside Connection Size
- 2 in
- Overall Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Fitting Material
- Polypropylene
- Inside Connection Gender
- Female
- Outside Thead Type
- NPT
- Item
- Bulkhead Tank Flange
- Maximum Operating Temperature
- 150 Degrees F
- Inside Thread Type
- NPT
- Connector Type
- Coupling
- Outside Connection Gender
- Female
- Mount Type
- Through-Wall
- For Tank Shape
- Curved, Flat
- Inside Connection Type
- Threaded
- Gasket Material
- FKM
- Outside Connection Type
- Threaded
- Minimum Operating Temperature
- 0 Degrees F
Description
Bulkhead Tank Flange, Fitting Material Polypropylene, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type Threaded, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Bolt Holes Not Applicable, Outside Connection Gender Female, Outside Connection Size 2 in, Outside Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.