Shop BANJO
See all product information
Create Account
BulkheadTankFitting, PP, 3in, 3in
- Mfr # ST300
- Zoro # G607969004
product price:Â
$
30.49
/ea
Sold in multiples of 5 for
$152.45
Key Features
Body Material
Polypropylene
Color
Black
Outside Connection Type
Threaded
Inside Connection Type
Threaded
Inside Connection Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST300
- Zoro #
- G607969004
- UPC #
- 0791206011456
- Country of Origin
- United States
Dimensions
- Inside Connection Size
- 3 in
- Outside Connection Size
- 3 in
- Overall Length
- 13 45/64 in
- Wire Rope Length
- 13 45/64 in
- Length
- 13 45/64 in
Details
- Item
- Bulkhead Tank Fitting
- Body Material
- Polypropylene
- Color
- Black
- Outside Connection Type
- Threaded
- Inside Connection Type
- Threaded
- Inside Connection Gender
- Male
- Maximum Operating Temperature
- 150 Degrees F
- Number of Bolt Holes
- 0
- For Tank Shape
- Curved, Flat
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Material
- Polypropylene
- Maximum Operating Pressure
- 150 psi
- Fitting Material Finish
- Glass Reinforced
- Outside Thead Type
- NPT
Description
Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Glass Reinforced, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material Not Applicable, Inside Connection Gender Male, Inside Connection Size 3 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Not Applicable
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.