Shop BANJO
See all product information
Create Account
Pipe Cap, 5 1/2 in Out dia.
- Mfr # VC300
- Zoro # G721727221
product price:Â
$
23.45
/ea
Key Features
For Pipe Schedule
Schedule 80
Outside Diameter
5 1/2 in
Fitting Features
Vent
Application
Chemicals, Non-Potable Water
Specific Fitting Shape
Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VC300
- Zoro #
- G721727221
- UPC #
- 791206013924
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 5 1/2 in
- Nominal Pipe Size
- 3 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- For Pipe Schedule
- Schedule 80
- Fitting Features
- Vent
- Application
- Chemicals, Non-Potable Water
- Specific Fitting Shape
- Cap
- Side 1 Connection Type
- Threaded
- Schedule
- Schedule 80
- Item
- Pipe Cap
- Maximum Operating Temperature
- 150 Degrees F
- Color
- Black
- Includes Screen
- Screen Not Included
- Minimum Operating Temperature
- 0 Degrees F
- Side 1 Thread Type
- NPT
- Pipe Fitting Material
- Polypropylene
- Sealing Method
- Cement
- Side 1 Connection Gender
- Male
- Wire Color
- Black
Description
Cap, 3 in Nominal Pipe Size, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 5 1/2 in Outside Diameter, 4 in Overall Length, Not Applicable Maximum Operating Pressure, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.