CamGrooveHoseCplng, Threaded, PP, EPDM
- Mfr # 300DB
- Zoro # G822982369
product price:Â
$
28.45
/ea
Key Features
Body Material
Polypropylene
Coupling Size
3 in
Max. Working Pressure @ 70 F
125 psi
Connection Type
Female Coupling x Female Pipe Thread British Standard
Gasket Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300DB
- Zoro #
- G822982369
- UPC #
- 0791206033755
- Country of Origin
- United States
- Body Material
- Polypropylene
- Item
- Cam and Groove Hose Coupling
- Max. Working Pressure @ 70 F
- 125 psi
- Connection Type
- Female Coupling x Female Pipe Thread British Standard
- Gasket Material
- EPDM
Dimensions
- Coupling Size
- 3 in
- Overall Length
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
FEMALE COUPLING X 3"FEMALE PIPE THREAD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.