Zoro Homepage

Clamp Valve, 2" x 2"

  • Mfr # MV200CF

  • Zoro # G7559163


product price: $48.69
/ea
Sold in multiples of 12 for $584.28

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV200CF
Zoro #
G7559163
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
5.16 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Handle Length
6 in
Connection Size - Side 1
2 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Flange
Item
Clamp Valve,2" x 2"
Stem Type
Self-Lubricating
Handle Material
Polypropylene
Features
Ball is Diamond Turned After Molding to Make it Spherically Perfect, Which Provides Precise Contact Between Ball and Seats, Self-Aligning Ball, Stainless Steel Bolts, The Valve Opens and Closes with Very Little Pressure on the Handle
Body Material
Polypropylene
Stem Material
Polypropylene
Seal Material
FKM
Max. Pressure
225 PSI
Handle Type
Lever
Seat Material
PTFE
Vacuum Service Rating
Not Available
Operating Temperature - Minimum
0 Degrees F
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
Not Available
Vented Ball Valve
Non-Vented
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Color - Valve Handle
Yellow
Handle - Locking
Non-Locking
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
150 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.