Shop BANJO

Electric 2-Way Ball Valve, 2", 316 SS

  • Mfr # EVX201
  • Zoro # G2478571

product price: 
$
597.99
/ea
Free Shipping & Returns

Key Features

Valve Body Style
Straight
Valve Deactivated State
Normally Closed (NC)
Seal Material
FKM
For Media
Corrosive Chemicals, Water
Connection Type - Side 2
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EVX201
Zoro #
G2478571
UPC #
-
Country of Origin
United States
Valve Body Style
Straight
Valve Deactivated State
Normally Closed (NC)
Seal Material
FKM
For Media
Corrosive Chemicals, Water
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Maximum Operating Pressure Differential
250 psi
Stem Material
316 Stainless Steel
Fail Safe Position
Fail Last
IP Rating
IP68
3-A Standard Compliance
Not Rated
NEMA Enclosure Rating
6P
Maximum Pressure - Operating
250 psi
Actuator Duty Cycle
100 %
Stem Type
1-Piece Stem
Valve Ways
2-Way
Body Material
Glass-Filled Polypropylene
Operating Temperature - Maximum
150 Degrees F
Seat Material
PTFE
Valve Construction
Three-Piece
Item
Electrically Actuated Two-Way Ball Valve
Ball Material
316 Stainless Steel
Actuator Features
Internally Fused/Automatic Reset, Position Indicator
Actuator Operation
90 Degrees
Ball Port Style
Standard Port
Connection Type - Side 1
NPT
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Actuator Cycle Time - 90 Degrees
1.5 sec
Actuator Motor Type
Reversing
Voltage
12V DC

Dimensions

Connection Size - Side 2
2 in
Overall Length
4.63 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Wire Rope Length
4.63 in
Length
4.63 in

Description

Electrically Actuated Two-Way Ball Valve, Ball Material 316 Stainless Steel, Nominal Valve Size 2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 12V DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 1.5 sec, Valve Construction Three-Piece, Actuator Features Internally Fused/Automatic Reset, Position Indicator, Connection Gender - Side 1 Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.