Zoro Homepage

Engine Driven Pump, Polypropylene, 6 hp

  • Mfr # 300P6PRO

  • Zoro # G208415214


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

HP
6 hp
Engine Brand
Briggs & Stratton
Includes
None
Ignition Type
Recoil-Start
Max. Head
80 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300P6PRO
Zoro #
G208415214
UPC #
0791206043884
Country of Origin
United States

Dimensions

Engine Size
208 cc
Overall Width
15 15/16 in
Discharge Dia.
3 in
Overall Length
20 11/16 in
Inlet Dia.
3 in
Overall Height
16 7/16 in
Solids Diameter - Maximum
0 in
Inlet Diameter
3 in
Discharge Diameter
3 in
Manufacturers Warranty Length
1 yr

Details

HP
6 hp
Item
Engine Driven Pump
Engine Brand
Briggs & Stratton
Includes
None
Ignition Type
Recoil-Start
Max. Head
80 ft
Seal Material
EPDM
Inlet
3" NPT
Frame Material
Polypropylene
RPM
3,450 RPM
Maximum Discharge Pressure
35 psi
Pump Mechanism
Centrifugal
Power Source
Gas Engine
Discharge
3" NPT
Inlet Standard
NPT
Volute Material
Polypropylene
Body Material
Polypropylene
Liquid Temperature - Maximum
150 Degrees F
Frame Design
No Frame
Rotation Speed - Maximum
3,450 RPM
Impeller Design
Open
Flow Rate @ 20 ft of Head
190 gpm
Engine Series
122032-0137B8
Flow Rate @ 10 ft of Head
285 gpm
Horsepower
6 hp
Suction Lift - Maximum
12 ft
Discharge Gender
Female
Discharge Pressure - Maximum
35 psi
Feet of Head - Maximum
80 ft
For Media Type
Clear Water
Self-Priming Lift - Maximum
12 ft
Series
300 series poly
Inlet Gender
Female
Discharge Standard
NPT

Description

Engine Driven Pump, Engine Size 208 cc, HP 6 hp, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Polypropylene, Volute Material Polypropylene, Seal Material EPDM, Frame Material Polypropylene, Max. Head 80 ft, Impeller Design Open, Maximum Discharge Pressure 35 psi, Inlet 3 In. NPT, Discharge 3 In. NPT, Overall Length 20 11/16 in, Overall Width 15 15/16 in, Overall Height 16 7/16 in, RPM 3,450 RPM, Engine Brand Briggs & Stratton, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.