Shop BANJO
See all product information
Create Account
EXTRA THICK COUPLINGGASKET-EPDM
- Mfr # 100GXT
- Zoro # G322982135
product price:Â
$
1.39
/ea
Key Features
Gasket Material
EPDM
Inside Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100GXT
- Zoro #
- G322982135
- UPC #
- 0791206025927
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 1 in
Details
- Gasket Material
- EPDM
- Item
- Cam and Groove Gasket
Description
Cam and Groove Gasket, EPDM, Inside Dia. 1 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.