Shop BANJO
See all product information
Create Account
FEMALE COUPLING X 2" BSPTHREADS
- Mfr # 200DB
- Zoro # G422982233
product price:Â
$
16.95
/ea
Key Features
Gasket Material
EPDM
Coupling Size
2 in
Body Material
Polypropylene
Overall Length
3 3/8 in
Connection Type
Female Coupling x BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200DB
- Zoro #
- G422982233
- UPC #
- 0791206031669
- Country of Origin
- United States
Dimensions
- Coupling Size
- 2 in
- Overall Length
- 3 3/8 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Details
- Gasket Material
- EPDM
- Body Material
- Polypropylene
- Item
- FEMALE COUPLING X 2" BSPTHREADS
- Connection Type
- Female Coupling x BSPT
Description
FEMALE COUPLING X 2 In. BSPTHREADS, Body Material Polypropylene, Coupling Size 2 in, Male, Connection Type Female Coupling x BSPT, Gasket Material EPDM, Overall Length 3 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.