Shop BANJO
See all product information
Create Account
FEMALE COUPLING X 1 1/2" BSP
- Mfr # 150DB
- Zoro # G122982359
product price:Â
$
13.85
/ea
Key Features
Gasket Material
EPDM
Overall Length
3 1/4 in
Coupling Size
1 1/2 in
Connection Type
Female Coupling x BSP
Body Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150DB
- Zoro #
- G122982359
- UPC #
- 0791206028195
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 1/4 in
- Coupling Size
- 1 1/2 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Details
- Item
- FEMALE COUPLING X 1 1/2" BSP
- Gasket Material
- EPDM
- Connection Type
- Female Coupling x BSP
- Body Material
- Polypropylene
Description
FEMALE COUPLING X 1 1/2 In. BSP, Body Material Polypropylene, Coupling Size 1 1/2 in, Male, Connection Type Female Coupling x BSP, Gasket Material EPDM, Overall Length 3 1/4 in