Shop BANJO
See all product information
Create Account
½" FEMALE X 1" MALE NPT MICRO
- Mfr # LV050100MTV
- Zoro # G823294607
product price:
$
24.89
/ea
Key Features
Valve Body Style
Straight
Valve Ways
2-Way
Handle Type
Lever
Handle - Locking
Non-Locking
Ball Opening Size
0.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV050100MTV
- Zoro #
- G823294607
- UPC #
- 0791206077964
- Country of Origin
- United States
Dimensions
- Ball Opening Size
- 0.47 in
- Connection Size - Side 2
- 1 in
- Overall Length
- 2.84 in
- Connection Size - Side 1
- 1/2 in
- Nominal Valve Size
- 1/2 in
- Wire Rope Length
- 2.84 in
- Length
- 2.84 in
Details
- Valve Body Style
- Straight
- Valve Ways
- 2-Way
- Handle Type
- Lever
- Handle - Locking
- Non-Locking
- Valve Construction
- One-Piece
- Item
- Manual Two-Way Ball Valve
- Connection Type - Side 1
- NPT
- Maximum Pressure - Operating
- 300 psi
- Connection Gender - Side 1
- Female
- Seat Material
- PTFE
- Seal Material
- PTFE
- Ball Port Style
- Standard Port
- Connection Type - Side 2
- NPT
- Connection Gender - Side 2
- Male
Description
Manual Two-Way Ball Valve, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, Maximum Pressure - Operating 300 psi, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material PTFE, Seat Material PTFE, Connection Size - Side 2 1 in, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Male, Connection Type - Side 2 NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.