
Fill Valve
Mfr # VSBHB305FP
Zoro # G308449362
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Overall Height
10.1875 in
Body Material
Polypropylene
Max. Pressure
100 PSI
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSBHB305FP
Zoro #
G308449362
UPC #
0791206107739
Country of Origin
United States
Dimensions
Pipe Size
3 in
Overall Height
10.1875 in
Overall Length
15.09375 in
Details
Body Material
Polypropylene
Max. Pressure
100 PSI
System of Measurement
Inch
Color - Valve Body
Black & Yellow
Description
System of Measurement Inch, Pipe Size 3 in, Overall Height 10.1875 in, Overall Length 15.09375 in, Maximum Operating Pressure 100 psi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.