Zoro Homepage

Flange Plug, Schedule 80

  • Mfr # M220PLG075

  • Zoro # G708627650


product price: $18.29
/ea

Key Features

Specific Fitting Shape
Plug
Basic Pipe Fitting Material
Polypropylene
Color
Black
Overall Length
1 7/16 in
Fitting Side B Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M220PLG075
Zoro #
G708627650
UPC #
0791206009682
Country of Origin
United States

Dimensions

Overall Length
1 7/16 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side A Outside Diameter
3 1/4 in
Hex Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Plug
Item
Flange
Basic Pipe Fitting Material
Polypropylene
Color
Black
Fitting Side B Type
NPT
Fitting Side A Type
Full Port Flange
Includes Seal
Yes
Maximum Operating Pressure
225 psi
Fitting Side B Gender
Female

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.