Shop BANJO
See all product information
Create Account
½" FP SINGLE UNION VALVE FKM
- Mfr # UV050FPV
- Zoro # G423294618
product price:
$
25.75
/ea
Key Features
Connection Type - Side 1
Union NPT
Body Material
Glass-Filled Polypropylene
Ball Port Style
Full Port
Valve Construction
Two-Piece
Connection Gender - Side 1
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV050FPV
- Zoro #
- G423294618
- UPC #
- 0791206012903
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 1/2 in
- Connection Size - Side 1
- 1/2 in
- Wire Rope Length
- 3.13 in
- Connection Size - Side 2
- 3/4 in
- Ball Opening Size
- 0.75 in
- Overall Length
- 3.13 in
- Length
- 3.13 in
Details
- Connection Type - Side 1
- Union NPT
- Body Material
- Glass-Filled Polypropylene
- Ball Port Style
- Full Port
- Valve Construction
- Two-Piece
- Item
- Manual Two-Way Ball Valve
- Connection Gender - Side 1
- Female
- Valve Ways
- 2-Way
- Seal Material
- FKM
- Handle Type
- Lever
- Connection Type - Side 2
- Union NPT
- Handle - Locking
- Non-Locking
- Seat Material
- PTFE
- Valve Body Style
- Straight
- Maximum Pressure - Operating
- 300 psi
Description
Manual Two-Way Ball Valve, Body Material Glass-Filled Polypropylene, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, Maximum Pressure - Operating 300 psi, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Connection Size - Side 2 3/4 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Union NPT, Connection Type - Side 2 Union NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.