Hex Nipple, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure
Mfr # NIP150-SH
Zoro # G3195385
product price: $4.79
/eaKey Features
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Hex Nipple
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1-1/2"
Basic Pipe Fitting Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NIP150-SH
Zoro #
G3195385
UPC #
791206010060
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Hex Size
1 15/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
2 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Description
Hex Nipple, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 1 1/2 in, Male, NPT, 11 1/2, 1 1/2 in, Male, NPT, 11 1/2, 2 1/2 in Overall Length, 300 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.