Shop BANJO
See all product information
Create Account
¾" HOSE BARB T
- Mfr # HBT075
- Zoro # G322982081
product price:
$
2.95
/ea
Key Features
Material
Polypropylene
Thread Type
NPT
Max. Working Pressure @ 70 F
150 psi
Barb Size
3/4 in
For Hose I.D.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBT075
- Zoro #
- G322982081
- UPC #
- 0791206003802
- Country of Origin
- United States
- Material
- Polypropylene
- Thread Type
- NPT
- Item
- HOSE BARB T
- Max. Working Pressure @ 70 F
- 150 psi
- For Hose I.D.
- 3/4 in
- Shell Material
- Polypropylene
- Traction Material
- Polypropylene
Dimensions
- Barb Size
- 3/4 in
Description
HOSE BARB T, For Hose I.D. 3/4 in, Fitting Shape Tee, Barb Size 3/4 in, Polypropylene, 150 psi, Thread Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.