Shop BANJO
See all product information
Create Account
½" X ½" HOSE MENDER
- Mfr # HM050
- Zoro # G623294616
product price:
$
1.65
/ea
Key Features
For Hose I.D.
1/2 in
Thread Type
NPT
Max. Working Pressure @ 70 F
150 psi
Material
Polypropylene
Shell Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM050
- Zoro #
- G623294616
- UPC #
- 0791206004526
- Country of Origin
- United States
- For Hose I.D.
- 1/2 in
- Item
- HOSE MENDER
- Thread Type
- NPT
- Max. Working Pressure @ 70 F
- 150 psi
- Material
- Polypropylene
- Shell Material
- Polypropylene
- Traction Material
- Polypropylene
Description
HOSE MENDER, For Hose I.D. 1/2 in, Polypropylene, 150 psi, Thread Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.