Shop BANJO
See all product information
Create Account
MALE ADAPTER X 1/2" FEMALETHREAD
Mfr # 75A1/4
Zoro # G923311396
product price:Â
$
5.39
/ea
Key Features
Body Material
Polypropylene
Overall Length
1 15/16 in
Connection Type
Male Adapter x Female Thread Poly Cam Lever Coupling
Thread Size
1/4"-18
Coupling Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75A1/4
- Zoro #
- G923311396
- UPC #
- 0791206034042
- Country of Origin
- United States
- Item
- MALE ADAPTER X 1/2" FEMALETHREAD
- Body Material
- Polypropylene
- Connection Type
- Male Adapter x Female Thread Poly Cam Lever Coupling
Description
MALE ADAPTER X 1/2 In. FEMALETHREAD, Body Material Polypropylene, Coupling Size 1/4 in, Connection Type Male Adapter x Female Thread Poly Cam Lever Coupling, Overall Length 1 15/16 in, Thread Size 1/4 In.-18