Shop BANJO
See all product information
Create Account
MALE ADAPTER X 2" FEMALETHREAD-BSP
- Mfr # 200AB
- Zoro # G822982239
product price:Â
$
6.35
/ea
Key Features
Coupling Size
2 in
Body Material
Polypropylene
Connection Type
Male Adapter x Female Thread-BSP
Overall Length
3 3/16 in
Thread Size
2"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200AB
- Zoro #
- G822982239
- UPC #
- 0791206031485
- Country of Origin
- United States
- Body Material
- Polypropylene
- Connection Type
- Male Adapter x Female Thread-BSP
- Item
- MALE ADAPTER X 2" FEMALETHREAD-BSP
Description
MALE ADAPTER X 2 In. FEMALETHREAD-BSP, Body Material Polypropylene, Coupling Size 2 in, Connection Type Male Adapter x Female Thread-BSP, Overall Length 3 3/16 in, Thread Size 2 In.-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.