Shop NIBCO
See all product information
Create Account
WD2000 3 BFV DI EPDM ALBR WFR GO 1EA
- Mfr # NLH110F
- Zoro # G924884288
product price:Â
$
1,102.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Gear Operated Handwheel
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Connection Type
Wafer
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH110F
- Zoro #
- G924884288
- UPC #
- 039923718877
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle Type
- Gear Operated Handwheel
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Connection Type
- Wafer
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- Standards
- MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Coefficient of Volume (Cv)
- 340
- Valve Series
- WD-2000
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.