Shop BANJO
See all product information
Create Account
MALE ADAPTER X 2" MALETHREAD BSP
Mfr # 200FB
Zoro # G422982103
product price:Â
$
6.95
/ea
Key Features
Coupling Size
2 in
Connection Type
Male Adapter x Male Thread BSP
Overall Length
3 3/4 in
Body Material
Polypropylene
Wire Rope Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200FB
- Zoro #
- G422982103
- UPC #
- 0791206031775
- Country of Origin
- United States
Dimensions
- Coupling Size
- 2 in
- Overall Length
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Details
- Item
- MALE ADAPTER X 2" MALETHREAD BSP
- Connection Type
- Male Adapter x Male Thread BSP
- Body Material
- Polypropylene
Description
MALE ADAPTER X 2 In. MALETHREAD BSP, Body Material Polypropylene, Coupling Size 2 in, Female, Connection Type Male Adapter x Male Thread BSP, Overall Length 3 3/4 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.