Shop BANJO
See all product information
Create Account
MOUNTING BRACKET
- Mfr # V10271
- Zoro # G522982218
product price:Â
$
8.55
/ea
Key Features
Overall Depth
1 1/16 in
Material
Stainless Steel
Product Type
ISO Valve Actuator Bracket
Shell Material
Stainless Steel
Traction Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V10271
- Zoro #
- G522982218
- UPC #
- 0791206045703
- Country of Origin
- Taiwan, Province of China
- Item
- MOUNTING BRACKET
- Material
- Stainless Steel
- Product Type
- ISO Valve Actuator Bracket
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Depth
- 1 1/16 in
Description
MOUNTING BRACKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.