Shop BANJO
See all product information
Create Account
STRAIGHT MOUNTING BRACKET
- Mfr # V25270
- Zoro # G722982063
product price:Â
$
13.15
/ea
Key Features
Material
Stainless Steel
Product Type
ISO Valve Actuator Bracket
Bolt Circle Diameter - Side 1
2.25 in
Shell Material
Stainless Steel
Traction Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V25270
- Zoro #
- G722982063
- UPC #
- 0791206024258
- Country of Origin
- United States
- Material
- Stainless Steel
- Product Type
- ISO Valve Actuator Bracket
- Item
- STRAIGHT MOUNTING BRACKET
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Bolt Circle Diameter - Side 1
- 2.25 in
Description
STRAIGHT MOUNTING BRACKET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.