Pipe Cap, 3 1/2 in Out dia.
- Mfr # VC200
- Zoro # G621830267
product price:Â
$
10.39
/ea
Sold in multiples of 10 for
$103.90
Key Features
Fitting Features
Vent
Wire Rope Length
3 in
Maximum Operating Temperature
150 Degrees F
Includes Screen
Screen Not Included
Sealing Method
Cement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VC200
- Zoro #
- G621830267
- UPC #
- 791206013894
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3 in
- Nominal Pipe Size
- 2 in
- Outside Diameter
- 3 1/2 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Fitting Features
- Vent
- Maximum Operating Temperature
- 150 Degrees F
- Includes Screen
- Screen Not Included
- Sealing Method
- Cement
- Side 1 Connection Type
- Threaded
- Color
- Black
- Specific Fitting Shape
- Cap
- For Pipe Schedule
- Schedule 80
- Schedule
- Schedule 80
- Minimum Operating Temperature
- 0 Degrees F
- Pipe Fitting Material
- Polypropylene
- Side 1 Thread Type
- NPT
- Side 1 Connection Gender
- Male
- Application
- Chemicals, Non-Potable Water
- Item
- Pipe Cap
- Wire Color
- Black
Description
Cap, 2 in Nominal Pipe Size, Polypropylene, Schedule 80, For Pipe Schedule Schedule 80, 3 1/2 in Outside Diameter, 3 in Overall Length, Not Applicable Maximum Operating Pressure, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.