Shop BANJO
See all product information
Create Account
U Bolt, 2 in Pipe Sz
- Mfr # UB220
- Zoro # G921830158
product price:Â
$
21.49
/ea
Sold in multiples of 10 for
$214.90
Key Features
Inside Height
4.375 in
Includes
(2) Nuts, (2) Washers
Bolt Material
Stainless Steel
Clamp Band Material Grade
18-8
Clamp Band Width
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB220
- Zoro #
- G921830158
- UPC #
- 791206042054
- Country of Origin
- China
Dimensions
- Inside Height
- 4.375 in
- Clamp Band Width
- 0.375 in
- For Pipe Size
- 2 in
- Clamp Maximum Inside Diameter
- 2.5 in
- Thread Size
- 3/4"-16
Details
- Includes
- (2) Nuts, (2) Washers
- Bolt Material
- Stainless Steel
- Clamp Band Material Grade
- 18-8
- Item
- 220 SERIES MOUNTING U BOLT
- For Port Type
- Full
- For Use With
- M220 Series
- Product Type
- Bolt
- Compatible Product Type
- M220 Series
Description
220 SERIES MOUNTING U BOLT, Bolt Material Stainless Steel, Clamp Band Material Grade 18-8, Clamp Band Width 0.375 in, Clamp Maximum Inside Diameter 2.5 in, For Pipe Size 2 in, For Port Type Full, For Use With M220 Series, Includes (2) Nuts, (2) Washers, Inside Height 4.375 in, Install Torque Not Applicable, Product Type Bolt, Standards Not Applicable, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.