Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Flange, Schedule 80

  • Mfr # M100PA

  • Zoro # G608627613


product price: $37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Specific Fitting Shape
Flanged Pipe Adapter Tee
Fitting Side B Type
Boom Nozzle
Overall Length
2 11/16 in
Fitting Side A Outside Diameter
2 in
Maximum Operating Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M100PA
Zoro #
G608627613
UPC #
0791206065138
Country of Origin
United States

Dimensions

Overall Length
2 11/16 in
Fitting Side A Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Flanged Pipe Adapter Tee
Item
Flange
Fitting Side B Type
Boom Nozzle
Maximum Operating Pressure
300 psi
Fitting Side A Type
Flange

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.