Pipe Flange, Schedule 80
Mfr # M100PAT
Zoro # G008563481
product price: $48.39
/eaKey Features
Specific Fitting Shape
Flanged Pipe Adapter Tee
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Type
Flange
Fitting Side C Type
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100PAT
Zoro #
G008563481
UPC #
0791206065145
Country of Origin
United States
Dimensions
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Overall Length
5 7/16 in
Fitting Side A Outside Diameter
2 in
Details
Specific Fitting Shape
Flanged Pipe Adapter Tee
Item
Flange
Fitting Side A Type
Flange
Fitting Side C Type
Flange
Maximum Operating Pressure
300 psi
Fitting Side B Type
Flange
Description
Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.