
Pipe Flange, Schedule 80
Mfr # M220200CPG
Zoro # G908627658
product price: $14.29
/eaKey Features
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Material
Polypropylene
Color
Black
Fitting Side B Type
Reducer Flange
Includes Seal
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M220200CPG
Zoro #
G908627658
UPC #
0791206009767
Country of Origin
United States
Dimensions
Fitting Side A Outside Diameter
3 1/4 in
Overall Length
3 5/8 in
Fitting Side B Outside Diameter
3 1/16 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Details
Specific Fitting Shape
Reducer Coupling
Item
Flange
Basic Pipe Fitting Material
Polypropylene
Color
Black
Fitting Side B Type
Reducer Flange
Includes Seal
Yes
Maximum Operating Pressure
225 psi
Fitting Side A Type
Full Port Flange
Description
Flange
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.