Zoro Homepage

Pipe Flange, Schedule 80

  • Mfr # M220BRB

  • Zoro # G208627655


product price: $4.19
/ea

Key Features

Specific Fitting Shape
Flange x Hose Barb Adapter
Fitting Side A Type
Full Port Flange
Fitting Side B Type
Barbed
Includes Seal
No
Maximum Operating Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M220BRB
Zoro #
G208627655
UPC #
0791206009590
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
2 1/16 in
Fitting Side A Outside Diameter
3 1/4 in
Barb Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Flange x Hose Barb Adapter
Item
Flange
Fitting Side A Type
Full Port Flange
Fitting Side B Type
Barbed
Includes Seal
No
Maximum Operating Pressure
300 psi

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.