Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Flange, Schedule 80

  • Mfr # M220CPG6

  • Zoro # G708627612


product price: $18.49
/ea

Key Features

Specific Fitting Shape
Coupling
Maximum Operating Pressure
300 psi
Overall Length
5 15/16 in
Includes Seal
Yes
Fitting Side B Outside Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M220CPG6
Zoro #
G708627612
UPC #
0791206060928
Country of Origin
United States

Dimensions

Overall Length
5 15/16 in
Fitting Side B Outside Diameter
3 1/4 in
Fitting Side A Outside Diameter
3 1/4 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Coupling
Item
Flange
Maximum Operating Pressure
300 psi
Includes Seal
Yes
Fitting Side A Type
Full Port Flange
Fitting Side B Type
Full Port Flange

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.