Zoro Homepage

Pipe Flange, Schedule 80

  • Mfr # M300CPG

  • Zoro # G408627561


product price: $14.65
/ea

Key Features

Specific Fitting Shape
Coupling
Maximum Operating Pressure
200 psi
Fitting Side A Type
Full Port Flange
Fitting Side A Outside Diameter
4 7/16 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300CPG
Zoro #
G408627561
UPC #
0791206009798
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
4 7/16 in
Overall Length
4 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Coupling
Item
Flange
Maximum Operating Pressure
200 psi
Fitting Side A Type
Full Port Flange
Includes Seal
Yes
Fitting Side B Type
Full Port Flange

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.