Pipe Flange, Schedule 80
Mfr # MHV220A
Zoro # G008627602
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Manifold Inductor Tee
Pipe Fitting Material
Glass-Reinforced Polypropylene
Overall Length
10 1/2 in
Fitting Side A Type
Full Port Flange
Fitting Side C Type
Full Port Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHV220A
Zoro #
G008627602
UPC #
0791206065312
Country of Origin
United States
Dimensions
Overall Length
10 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
Details
Specific Fitting Shape
Manifold Inductor Tee
Item
Flange
Pipe Fitting Material
Glass-Reinforced Polypropylene
Fitting Side A Type
Full Port Flange
Fitting Side C Type
Full Port Flange
Maximum Operating Pressure
225 psi (Pressure at Pump)
Fitting Side B Type
Full Port Flange
Description
Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.