Zoro Homepage

PP, 45 Elbow, 2 in, 1 1/2 in

  • Mfr # M200150BRB45

  • Zoro # G908627610


product price: $13.59
/ea

Key Features

Specific Fitting Shape
45 Degrees Flange x Hose Barb Reducing Elbow
Fitting Side A Outside Diameter
3 1/16 in
Fitting Side B Outside Diameter
1 9/16 in
Barb Size
1 1/2 in
Fitting Side B Type
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M200150BRB45
Zoro #
G908627610
UPC #
0791206078053
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
3 1/16 in
Fitting Side B Outside Diameter
1 9/16 in
Barb Size
1 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
45 Degrees Flange x Hose Barb Reducing Elbow
Item
Flange
Fitting Side B Type
Barbed
Maximum Operating Pressure
300 psi
Includes Seal
Yes
Fitting Side A Type
Flange

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.