Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PP, 45 Elbow, 2 in, 2 in

  • Mfr # M220CPG45

  • Zoro # G208627617


product price: $14.49
/ea

Key Features

Specific Fitting Shape
45 Degrees Full Port Flange Coupling
Basic Pipe Fitting Material
Polypropylene
Color
Black
Fitting Side A Type
Full Port Flange
Maximum Operating Pressure
225 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M220CPG45
Zoro #
G208627617
UPC #
0791206009620
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
3 1/4 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
45 Degrees Full Port Flange Coupling
Item
Flange
Basic Pipe Fitting Material
Polypropylene
Color
Black
Fitting Side A Type
Full Port Flange
Maximum Operating Pressure
225 psi
Includes Seal
Yes
Fitting Side B Type
Full Port Flange

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.