Zoro Homepage

PP, 90 Elbow, 1 in, 1 in

  • Mfr # M100SWP90

  • Zoro # G308627609


product price: $11.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Flange Sweep Elbow
Basic Pipe Fitting Material
Polypropylene
Color
Black
Fitting Side B Outside Diameter
2 1/16 in
Fitting Side A Type
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100SWP90
Zoro #
G308627609
UPC #
0791206081664
Country of Origin
United States

Dimensions

Fitting Side B Outside Diameter
2 1/16 in
Fitting Side A Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
90 Degrees Flange Sweep Elbow
Item
Flange
Basic Pipe Fitting Material
Polypropylene
Color
Black
Fitting Side A Type
Flange
Fitting Side B Type
Flange
Maximum Operating Pressure
300 psi
Includes Seal
Yes

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.