PP, 90 Elbow, 2 in, 1 1/2 in
Mfr # M200150BRB90
Zoro # G708627605
product price: $8.35
/eaKey Features
Specific Fitting Shape
90 Degrees Flange x Hose Barb Reducing Elbow
Fitting Side A Type
Flange
Barb Size
1 1/2 in
Maximum Operating Pressure
125 psi @ 70 Degrees F (3 in Fittings Pressure); 150 psi @ 70 Degrees F (1 in to 2 in Fittings Pressure)
Fitting Side B Type
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M200150BRB90
Zoro #
G708627605
UPC #
0791206009538
Country of Origin
United States
Dimensions
Barb Size
1 1/2 in
Fitting Side B Outside Diameter
1 9/16 in
Fitting Side A Outside Diameter
3 1/16 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
2 in
Details
Specific Fitting Shape
90 Degrees Flange x Hose Barb Reducing Elbow
Item
Flange
Fitting Side A Type
Flange
Maximum Operating Pressure
125 psi @ 70 Degrees F (3 in Fittings Pressure); 150 psi @ 70 Degrees F (1 in to 2 in Fittings Pressure)
Fitting Side B Type
Barbed
Includes Seal
Yes
Description
Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.