Zoro Homepage

PP, 90 Elbow, 2 in, 1 in

  • Mfr # M200100BRB90

  • Zoro # G508627645


product price: $9.15
/ea

Key Features

Specific Fitting Shape
90 Degrees Flange x Hose Barb Reducing Elbow
Maximum Operating Pressure
125 psi @ 70 Degrees F (3 in Fittings Pressure); 150 psi @ 70 Degrees F (1 in to 2 in Fittings Pressure)
Barb Size
1 in
Fitting Side A Outside Diameter
3 1/16 in
Fitting Side A Type
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M200100BRB90
Zoro #
G508627645
UPC #
0791206009446
Country of Origin
United States

Dimensions

Barb Size
1 in
Fitting Side A Outside Diameter
3 1/16 in
Fitting Side B Outside Diameter
1 1/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
90 Degrees Flange x Hose Barb Reducing Elbow
Item
Flange
Maximum Operating Pressure
125 psi @ 70 Degrees F (3 in Fittings Pressure); 150 psi @ 70 Degrees F (1 in to 2 in Fittings Pressure)
Fitting Side A Type
Flange
Includes Seal
Yes
Fitting Side B Type
Barbed

Description

BARB

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.