PP, 90 Elbow, 2 in, 2 in
Mfr # M200CPG90SH
Zoro # G008627640
product price: $11.15
/eaKey Features
Specific Fitting Shape
90 Degrees Flange Short Flange Elbow
Includes Seal
Yes
Maximum Operating Pressure
300 psi
Fitting Side B Outside Diameter
3 1/16 in
Fitting Side B Type
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M200CPG90SH
Zoro #
G008627640
UPC #
0791206009286
Country of Origin
United States
Dimensions
Fitting Side B Outside Diameter
3 1/16 in
Fitting Side A Outside Diameter
3 1/16 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in
Details
Specific Fitting Shape
90 Degrees Flange Short Flange Elbow
Item
Flange
Includes Seal
Yes
Maximum Operating Pressure
300 psi
Fitting Side B Type
Flange
Fitting Side A Type
Flange
Description
Flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.