Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PP, 90 Elbow, 2 in, 2 in

  • Mfr # M220CPG90

  • Zoro # G408627608


product price: $10.45
/ea

Key Features

Specific Fitting Shape
90 Degrees Full Port Flange Elbow
Basic Pipe Fitting Material
Polypropylene
Color
Black
Includes Seal
Yes
Fitting Side A Outside Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M220CPG90
Zoro #
G408627608
UPC #
0791206009637
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
3 1/4 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
90 Degrees Full Port Flange Elbow
Item
Flange
Basic Pipe Fitting Material
Polypropylene
Color
Black
Includes Seal
Yes
Fitting Side A Type
Full Port Flange
Fitting Side B Type
Full Port Flange
Maximum Operating Pressure
200 psi

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.